Beli kompresor ac panasonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Compressor R32
    Mulai

    Rp3.199.900

    Panasonic Compressor R32
    atribut:
    • Type: R32
  2. Panasonic Compressor R22
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    Panasonic Compressor R22
    atribut:
    • Type: R22
  3. Daikin Compressor AC Outdoor
    Mulai

    Rp2.899.900

    Daikin Compressor AC Outdoor
    Deskripsi:
    Compressor poutdoor AC daikin inverter
  4. Panasonic Compressor R410
    Mulai

    Rp2.299.900

    Panasonic Compressor R410
    atribut:
    • Type: R410
  5. Hoda AC Pipe (Pipa AC)
    Mulai

    Rp389.900

    Hoda AC Pipe (Pipa AC)
    Deskripsi:
    PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
  6. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  7. Salice Air Hinge Soft Close Integrated (Engsel Furnitur)
    Mulai

    Rp1.399.900

    Salice Air Hinge Soft Close Integrated (Engsel Furnitur)
    Deskripsi:
    The innovative and revolutionary hingeDespites its compactness and small size, Air delivers full functionality to furniture manufacturers.It is inserted into the top and bottom of the cabinet and the door and is practically invisible. Its small size means that the applications for Air are numerous: kitchens, bathrooms, living- and bedroom furniture or display cabinets.
    atribut:
    • Max. Door Weight Capacity (kg): 25
    • Opening (°): 105
    • For Wooden and Aliminium-Framed Doors Thickness (mm): Min. 18
    • Metal Cup Deep (mm): 16.5
    • For Max. Dimension of Door (mm): 2700x600
    • Fixed K (mm): 4 (for Aluminium-Framed Doors)
    • Possible Drilling Distance on the Wooden Door (K(mm): From 3 to 6
  8. LG Kompresor AC
    Mulai

    Rp44.999.900

    LG Kompresor AC
    Deskripsi:
    Scroll compressors are compact, quiet, and highly efficient. Due to their simple design and minimal number of moving parts, they are reliable and require minimal maintenance, but they have lower capacities than other compressor types.
    atribut:
    • UNSPSC: 31160000
  9. SIBERIA Compressor
    Mulai

    Rp1.299.900

    SIBERIA Compressor
    Deskripsi:
    Kompresor Kulkas, Freezer
    atribut:
    • Refrigerant: R134A
    • Voltage (V): 220-240
    • Frequency (Hz): 50
  10. SANYO Compressor AC Scroll
    Mulai

    Rp4.999.900

    SANYO Compressor AC Scroll
    Deskripsi:
    Kompresor Sanyo (Panasonic) C-SB373H8H adalah kompresor jenis scroll berkapasitas 5 PK yang dirancang khusus untuk sistem pendingin udara (AC) komersial. Unit ini menggunakan refrigeran (freon) R-22 dan beroperasi pada tegangan 380-415V (3 Phase)
    atribut:
    • Capacity (PK): 5
    • Frequency (Hz): 50
    • Refrigerant: R22
    • Voltage (V): 380-415
  11. Daikin AC Compressor
    Mulai

    Rp6.799.900

    Daikin AC Compressor
    atribut:
    • Capacity (PK): 5
    • Oil Type: Polyolester
    • Power Source: 3phase, 380-415V ~ 50Hz; 400-440V ~60Hz
    • Refrigerant: R410A
  12. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  13. Proflex Insulation Pipe (Pipa AC)
    Mulai

    Rp7.900

    Proflex Insulation Pipe (Pipa AC)
    Deskripsi:
    Insulasi Pipa untuk mencegah kondensasi pada pipa.
    atribut:
    • Material: Elastomeric Rubber
    • Length (m): 1.8
    • Class: Class-0
  14. Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 6 (1/4inch)
  15. COLE-PARMER Electrophoresis Equipment
    Mulai

    Rp2.099.900

    COLE-PARMER Electrophoresis Equipment
    atribut:
    • UNSPSC: 41105305
  16. Highly Compressor
    Mulai

    Rp10.999.900

    Highly Compressor
    atribut:
    • Capacity (PK): 3
    • Refrigerant: R32
  17. Chemours Refrigerant
    BARU
    Mulai

    Rp3.799.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  18. Panasonic AC Floor Standing (AC Lantai)
    Mulai

    Rp28.999.900

    Panasonic AC Floor Standing (AC Lantai)
    Deskripsi:
    AC Floor Standing Panasonic 3PKAC Air ConditionerAC Floor Standing Panasonic Non InverterCS-J28FFP8 + CU-J28FFP8 (Wireless)
    atribut:
    • Pipe Size (inch): 3/8x5/8
    • SNI License: Yes
    • SNI Number: 824 220067
  19. TRUST Copper Tube ASTM B280 (Pipa Tembaga)
    Mulai

    Rp969.900

    TRUST Copper Tube ASTM B280 (Pipa Tembaga)
    Deskripsi:
    Seamless copper tubes for airconditioning and refrigeration
    atribut:
    • Length (m): 15
    • Material: Copper
Daftar Harga kompresor ac panasonic Terbaru October 2026
Panasonic Compressor R32Rp3.199.900
Panasonic Compressor R22Rp2.499.900
Daikin Compressor AC OutdoorRp2.899.900
Panasonic Compressor R410Rp2.299.900
Hoda AC Pipe (Pipa AC)Rp389.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
Salice Air Hinge Soft Close Integrated (Engsel Furnitur)Rp1.399.900
LG Kompresor ACRp44.999.900
Copeland Scroll KompresorRp6.399.900
SIBERIA CompressorRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)